This item is Discontinued.

Sata Men's Composite Toe Safety Shoe, Brown/Black, 12, M, STFF0401 STFF0401-12

Men's Composite Toe Safety Shoe, Brown/Black, 12, M, STFF0401 (Discontinued)

  • Mfr # STFF0401-12
  • Zoro # G109197400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STFF0401-12
Zoro #
G109197400
UPC #
-
Country of Origin
China

Dimensions

Size
12
Footwear Width
M

Details

Item
Safety Shoe
Toe Type
Composite
Gender
Men's
Color
Brown/Black
Style Number
STFF0401
Upper Material
Leather, Microfiber

Description

Safety Shoes, US 12, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.