Zoro Homepage
This item is Discontinued.
Sata Tool Box, Metal, Green, 16 in W ST95115SC

Tool Box, Metal, Green, 16 in W (Discontinued)

  • Mfr # ST95115SC
  • Zoro # G409203573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST95115SC
Zoro #
G409203573
UPC #
-
Country of Origin
China

Dimensions

Width
16 in

Details

Item
Tool Box
Material
Metal
Color
Green

Description

Metal Tool Box, 16in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.