Zoro Homepage

0.56 W miniature - TL-3 - 5 Hours - Miniature Screw Base - 2.25V

  • Mfr # S6907

  • Zoro # G0961845


product price: $3.39
/ea
Sold in multiples of 10 for $33.90

Key Features

Voltage
2.25V
Watts
0.56W
Bulb Shape
TL-3
Lighting Technology
Incandescent
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6907
Zoro #
G0961845
UPC #
045923069079
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in.
Max Overall Bulb Length
0.94 in.
Maximum Overall Length
0.94 in

Details

Item
Bulb,Incandescent,0.56W,TL-3,Miniature S
Voltage
2.25V
Watts
0.56W
Bulb Shape
TL-3
Lighting Technology
Incandescent
Dimmable
No
Bulb Finish
Clear
Features
Lensed Lamp
Bulb Beam Angle
360
ANSI Code
222
Lamp Base
Miniature Screw
Bulb Amps
0.250A
Lamp Filament
C-2R
Beam Spread
360 Degrees

Description

Bulb,Incandescent,0.56W,TL-3,Miniature S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.