Shop SATCO
See all product information
Create Account
0.8W LED T6 Indicator Bulb Candelabra Base Clear 2700K
- Mfr # S9177
- Zoro # G908562942
product price:Â
$
15.65
/ea
Key Features
Voltage
120V
Watts
0.8 watts
Rated Life
25,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S9177
- Zoro #
- G908562942
- UPC #
- 45923091773
- Country of Origin
- Taiwan, Province of China
Details
- Voltage
- 120V
- Watts
- 0.8 watts
- Lumens
- 20 lumens
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Indoor/Outdoor Usage
- Indoor;Outdoor
- Bulb Beam Angle
- 360 Degrees
- Color Rendering Index
- 80+
- Bulb Finish
- Clear
- Maximum Operating Temperature
- 113 Degrees F
- Incandescent Wattage Equivalency
- 1.5 watts
- Bulb Minimum Starting Temperature
- -4 Degrees F
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.