
1 1/2in 1/8-27 Threaded Bottom Bracket with 3/8in Nipple
Mfr # 80/1664
Zoro # G214836522
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Voltage
250V
Standards
cULus - Listed
Application
Lighting
Watts
660W
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1664
Zoro #
G214836522
UPC #
045923816642
Country of Origin
China
Details
Voltage
250V
Standards
cULus - Listed
Application
Lighting
Watts
660W
Finish
Black
Color
Black
Description
1 1/2 1/8-27 Threaded Bottom Bracket with 3/8 Nipple
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.