Zoro Homepage

1-Light 13W Compact Fluorescent Basic Fixture, White Finish

  • Mfr # 90-2615

  • Zoro # G3403202


product price: $30.29
/ea

Key Features

Lamp Type
T2
Voltage
120V
Height
4.25 in
Watts
13W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-2615
Zoro #
G3403202
UPC #
45923926150
Country of Origin
Viet Nam

Dimensions

Height
4.25 in
Diameter
4.75 in

Details

Lamp Type
T2
Voltage
120V
Watts
13W
Dimmable
Lamp Dependent
Finish
White
Bulb Technology
Compact Fluorescent
Standards
cULus - Listed; Dry Rating
Includes
Mounting hardware
Housing Material
Urea
Fixture Lens Material
Lexan
Lamp Included
Yes
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Bi Pin GU24

Description

Ceiling Fixture,1 L,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.