Zoro Homepage

1-Light 18W Compact Fluorescent Utility Fixture, White Finish

  • Mfr # 90-2632

  • Zoro # G3403220


product price: $36.29
/ea

Key Features

Width
4.75
Lamp Type
T2
Voltage
120V
Height
4.25 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-2632
Zoro #
G3403220
UPC #
45923926327
Country of Origin
Viet Nam

Dimensions

Width
4.75
Height
4.25 in
Diameter
4.75 in

Details

Lamp Type
T2
Voltage
120V
Watts
18W
Dimmable
Lamp Dependent
Finish
White
Housing Material
Urea
Standards
cULus - Listed; Dry Rating
Bulb Technology
Compact Fluorescent
Number of Light Bars
1
Includes
Mounting hardware
Fixture Type
Flush Mount
Lamp Watts
18
Fixture Lens Material
Lexan
Lamp Type - Fixtures
Compact Fluorescent
Lamp Included
Yes
Energy Star Compliant
No
Number of Light Bulbs Required
1
Base Type
Bi Pin GU24
Product Design
Utility
Base Material
Urea
Indoor/Outdoor
Indoor

Description

Ceiling Fixture,1 L,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, LA, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.