Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Watt LED Direct Wire Downlight Edge-lit 4-Inch CCT Selectable Square Remote Driver

  • Mfr # S11829R1

  • Zoro # G622576256


product price: $27.95
/ea

Key Features

CRI
90+
Glass Finish
No Glass
Finish
White
Lamp Included
Integrated
Operating Temperature
-20C (-4F) to +45C (+113F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11829R1
Zoro #
G622576256
UPC #
045923411069
Country of Origin
Viet Nam

Dimensions

Width
4.75 in
Height
0.99 in
Length
4.75 in

Details

CRI
90+
Glass Finish
No Glass
Finish
White
Lamp Included
Integrated
Operating Temperature
-20C (-4F) to +45C (+113F)
Lens Finish
Frost
For Use With
Lighting
Color
White
Standards
cETLus - Listed, FCC, Wet, RoHS, NEC, IC, AT
Shape
Square
Dimmable / Non-Dimmable
Dimmable
Sloped Ceiling Compatible
Yes
Lumens
850L
Housing Material
Aluminum
Damp/Wet Rating
Wet
Style
Utility
Lamp Base
Integrated
Lamp Shape
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Watts
10W
Application
Lighting

Description

SATCO NUVO's S11829R1 Plus Series LED Slim Fit Downlights offer exceptional performance, and a sleek white 4-inch square trim. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dimming capabilities, allow for precise lighting control to tailor the ambiance of ant setting. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan and a 5-year warranty. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style. With an NEC-compliant junction box and suitability for closet use, these downlights are a practical and efficient lighting solution.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.