Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Watt PLL LED - 2G11 Base - 30K/35K/40K/50K/65K CCT Selectable - Ballast Bypass - 120-277 Volt

  • Mfr # S18421

  • Zoro # G814810663


product price: $13.75
/ea

Key Features

Voltage
120V-277V
Watts
10W
Bulb Base Type
2G11
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18421
Zoro #
G814810663
UPC #
45923184215
Country of Origin
China

Dimensions

Length
12.7 in
Bulb Dia.
1.72 in

Details

Voltage
120V-277V
Watts
10W
Bulb Base Type
2G11
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
Soft White to Daylight; 3000K/3500K/4000K/5000K/6500K
Dimmable
Non-Dimmable
Lumens
1180L/1200L/1250L/1250L/1250L
Rated Life
50000
Light Technology
LED
Light Color
Frost
For Enclosed Fixtures
Yes
Bulb Beam Angle
115 Degrees
Indoor/Outdoor Usage
Indoor
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF
Bulb Finish
Frost
Bulb Primary Application
Lighting
Color Rendering Index
80
For Use With
Lighting
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Lumen Selectable
Yes
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO’s innovative S18421 10W PLL lamp offers an easy solution for upgrading older luminaires to the energy-efficient benefits of LED technology. By utilizing a Type B ballast bypass, this lamp will replace outdated, less efficient CFL tubes, consuming less energy while significantly extending the lifespan of the lamp. Available in five CCT options, users can customize their lighting environment with color temperatures ranging from a warm 3000K to a crisp daylight white of 6500K. Designed for use in enclosed fixtures, this lamp ensures safe and efficient operation. The durable PET coated glass tubing enhances light quality and provides higher heat resistance. The exceptional versatility and energy savings of this lamp make it an ideal choice for both residential and commercial applications.


  • • 5 CCT Selectable
  • • Type B Ballast Bypass
  • • Suitable for Use in Enclosed Fixtures
  • • Frosted PET Glass Tubing
  • • 2G11 Pin Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.