Shop SATCO
See all product information
Create Account
10 Watt T5 LED 21 Inch 35K/4K/5K/65K G5 Base Type A Omni 120-277 Volt
- Mfr # S16514
- Zoro # G723653955
product price:Â
$
12.95
/ea
Sold in multiples of 25 for
$323.75
Key Features
Ansi Base
G5
Location Rating
Damp
Operating Temperature
-20C (-4F) to +45C (+113F)
CCT
3500K/4000K/5000K/6500K
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16514
- Zoro #
- G723653955
- UPC #
- 45923165146
- Country of Origin
- China
- Ansi Base
- G5
- Location Rating
- Damp
- Operating Temperature
- -20C (-4F) to +45C (+113F)
- CCT
- 3500K/4000K/5000K/6500K
- Application
- Lighting
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Lamp Shape
- T5
- Beam Spread
- 180
- Lumens
- 1400L
- Finish
- Frost
- Item
- LED T5 lamp
- Lamp Base
- Miniature Bi Pin
- Color Temperature
- 3500 K, 4000 K, 5000 K, 6500 K
- Material
- Polycarbonate
- Efficacy (LPW)
- 140.00 LPW
- Incandescent Equivalent
- 13W
- Hours Rated
- 36,000 hrs
- Watts
- 10W
- Color
- White
- Lamp Count
- 1
- CRI
- 83+
Dimensions
- Outside Diameter
- 0.62 in
- Length
- 20.91 in
Description
Upgrade your linear lighting with adaptable S16514 LED T5 lamps engineered for convenience, durability, and flexibility. Designed for easy retrofit applications, these ballast-compatible Type A lamps eliminate the need for rewiring existing ballasts. This 21" lamp with a G5 miniature bi-pin base, features four selectable CCT options to suit a variety of environments. Constructed with durable PET-coated glass, these lamps deliver reliable performance, making them an ideal solution for undercabinet, vanity, and task lighting applications replacing F13T5 fluorescent lamps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.