100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 120V
Mfr # S4428
Zoro # G0962089
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Voltage
120V
Watts
100W
Bulb Shape
BR38
Lighting Technology
Incandescent
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4428
Zoro #
G0962089
UPC #
045923044281
Country of Origin
China
Dimensions
Max Overall Bulb Length
5.31 in.
Light Bulb Dia.
4.75 in.
Maximum Overall Length
5.31 in
Details
Item
Bulb,Incandescent,100W,BR38,Medium Base
Voltage
120V
Watts
100W
Bulb Shape
BR38
Lighting Technology
Incandescent
Dimmable
Yes
Bulb Finish
Blue
Bulb Beam Angle
110
Features
Lensed Lamp
Lamp Base
Medium
Bulb Amps
0.833A
Indoor/Outdoor
Indoor and Outdoor
Beam Spread
110 Degrees
Lamp Filament
CC-9
Description
Bulb,Incandescent,100W,BR38,Medium Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.