100 W BR38 Incandescent - Red - 2000 Hours - Medium Base - 230V
Mfr # S5002
Zoro # G0962213
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Voltage
230V
Dimmable
Yes
Bulb Beam Angle
0
Max Overall Bulb Length
5.31 in.
Bulb Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5002
Zoro #
G0962213
UPC #
045923050022
Country of Origin
China
Dimensions
Max Overall Bulb Length
5.31 in.
Light Bulb Dia.
4.75 in.
Details
Item
Bulb,Incandescent,100W,BR38,Medium Base
Voltage
230V
Dimmable
Yes
Bulb Beam Angle
0
Bulb Finish
Red
Bulb Amps
0.435A
Description
Bulb,Incandescent,100W,BR38,Medium Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.