Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 W R20 Incandescent - Frost - 2000 Hours - 1000L - Medium Base - 12V

  • Mfr # S7002

  • Zoro # G0962317


product price: $8.45
/ea

Key Features

Voltage
12V
Watts
100W
Bulb Shape
R20
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7002
Zoro #
G0962317
UPC #
045923070020
Country of Origin
China

Dimensions

Light Bulb Dia.
2.5 in.
Max Overall Bulb Length
3.56 in.
Maximum Overall Length
3.56 in

Details

Item
Bulb,Incandescent,100W,R20,Medium Base
Voltage
12V
Watts
100W
Bulb Shape
R20
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
1000L
Features
Lensed Lamp
Bulb Finish
Frost
Bulb Beam Angle
0
Bulb Amps
8.333A
Lamp Base
Medium
Color Rendering Index
100
Lamp Filament
CC-6

Description

Bulb,Incandescent,100W,R20,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, MA, NV, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.