Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish

  • Mfr # S4199

  • Zoro # G0956647


product price: $5.58
/ea
Sold in multiples of 2 for $11.16

Key Features

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Material
Glass / Metal
Bulb Finish
Clear
Light Bulb Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4199
Zoro #
G0956647
UPC #
045923041990
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in
Length
10.63 in

Details

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Item
Bulb,Halogen,1000W,T3,Double Ended Base
Material
Glass / Metal
Bulb Finish
Clear
Application
Lighting
Lumens
18000L
Voltage
240V
Bulb Amps
4.167A
Standards
Damp Rating
Average Bulb Life
1500
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
Non-Dimmable
Filament Type
C-8
Location Rating
Damp
CRI
100

Description

Bulb,Halogen,1000W,T3,Double Ended Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.