Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100W ET23.5 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S1931

  • Zoro # G0960707


product price: $16.43
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET23.5
Max. Overall Bulb Length
7.75 in
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1931
Zoro #
G0960707
UPC #
045923019319
Country of Origin
China

Dimensions

Max. Overall Bulb Length
7.75 in
Bulb Dia.
2.94 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET23.5
Watts
100W
Item
Bulb,HID,100,ET23 1/2,Mogul Base,High Pr
Standards
Dry Rating
Bulb Technology
HID
Lumens
24000L
Bulb Finish
Clear
Color Rendering Index
22
Material
Glass / Metal
Location Rating
Dry
Application
Lighting
Dimmable
Yes
Color Temperature
2100K
Rated Life
24,000 hr
Average Light Bulb Life
24000 hrs

Description

Bulb,HID,100,ET23 1/2,Mogul Base,High Pr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.