Zoro Homepage

100W LED Hi-Pro Temp Work Light, 5000K, Corncob Shape, 80 CRI, Orange Finish

  • Mfr # S13171

  • Zoro # G814885890


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Lumens
10000L
Lamp Included
Integrated
Standards
cULus - Classified;FCC;Damp;RoHS
For Use With
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13171
Zoro #
G814885890
UPC #
45923131714
Country of Origin
Thailand

Dimensions

Width
5.12 in
Body Dia.
5.12 in
Height
10.94 in

Details

Voltage
120V-277V
Lumens
10000L
Lamp Included
Integrated
Standards
cULus - Classified;FCC;Damp;RoHS
For Use With
Lighting
Base Style
Utility
Lens Material
Polycarbonate (PC)
Connector Type
Plug In
Lamp Watts
100W
Flashlight Body Material
Aluminum / Polycarbonate (PC)
Color
Orange
Shade/Lens Finish
Frosted
CRI
80
CCT
5000K
Lamp Shape
Corncob
Lamp Count
1
Lumens Per Watt
100.00 LPW
Location Rating
Damp

Description

Elevate your job-site lighting with SATCO NUVO's PRO Series Temporary Work Light S13171. Designed to withstand tough conditions, this durable yet lightweight lamp is ideal for both indoor and outdoor use. With 100 watts and 10,000 lumens, it provides powerful illumination to meet your specific lighting needs wherever you require it. Constructed for rapid heat dissipation, the lamp also features a 15-foot quick-connect power cord for easy setup and a spring-loaded folding handle for effortless installation and maneuverability. Offering 360-degree illumination, this lamp includes integrated 4kV surge protection and IP65-rated connectors, allowing multiple units to link together seamlessly to illuminate expansive workspaces.


  • •Range Voltage 120V-277V
  • •400W Replacement Wattage
  • •Plug-In or Direct Wire
  • •360 Degree Beam Spread
  • •6 Connectable Units at 120V; 12 Connectable Units at 277V
  • •4kV Surge Protection Rating
  • •Constructed for Rapid Heat Dissipation
  • •50,000 Hour Functional Life
  • •5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.