Zoro Homepage

100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable

  • Mfr # S13152

  • Zoro # G603566214


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
100
Bulb Base Type
Mogul Extended
Bulb Shape
Type B
Bulb Housing
Plastic and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13152
Zoro #
G603566214
UPC #
45923131523
Country of Origin
China

Dimensions

Length
8.15 in
Bulb Dia.
6.34

Details

Voltage
120-277
Watts
100
Bulb Base Type
Mogul Extended
Bulb Shape
Type B
Bulb Housing
Plastic and Glass
Dimmable
Yes
Lumens
15500 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Finish
White
For Use With
Indoor and Outdoor Lighting
Wattage Equivalency
HID Equivalent 250W
Indoor/Outdoor Usage
Indoor and Outdoor
Standards
cULus Classified - cULus Listed
For Enclosed Fixtures
Yes
Bulb Type
ED37
Bulb Beam Angle
180
Weight
2.09
Bulb Operating Temp. Range
-40C (-40F) to a maximum of +60C (+140F)
Color Rendering Index
80+
Incandescent Wattage Equivalency
500 watts
Maximum Operating Temperature
60 degrees celsius
Bulb Minimum Starting Temperature
-40 degrees celsius

Description

Satco's next generation of High Bay/Low Bay LED lamps delivers more on every level. Lumen output has improved, meaning better LED efficiency than previous generations. The redesigned heat dissipation feature means a cooler-running, longer -lasting lamp. This is the lamp needed for the most difficult lighting situations-warehouses, gymnasiums, health clubs, factories, and arenas- and it succeeds with up to 25,000 lumens of LED-efficient light. These lamps are dimmable, meet DLC 5.1 requirments and last up to 50,000 hours, reducing maintenance and eergy costs.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.