Zoro Homepage

100W LED Temporary Work Light, 5000K CCT, 120 Volt

  • Mfr # S13173

  • Zoro # G314885895


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
12000L
Flashlight Body Material
Polycarbonate (PC)
Color
Orange
Width
5.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13173
Zoro #
G314885895
UPC #
45923131738
Country of Origin
Thailand

Dimensions

Width
5.43 in
Height
9.74 in
Body Dia.
5.43 in

Details

Voltage
120V
Lumens
12000L
Flashlight Body Material
Polycarbonate (PC)
Color
Orange
Connector Type
Plug In
Lens Material
Polycarbonate (PC)
Lamp Included
Integrated
Base Style
Utility
Lamp Watts
100W
For Use With
Lighting
Standards
cULus - Certified;FCC;Damp;RoHS
Lumens Per Watt
110.00 LPW
Lamp Shape
Corncob
Shade/Lens Finish
Frosted
Lamp Count
1
Location Rating
Damp
CRI
80+
CCT
5000K

Description

Transform your job-site lighting with SATCO NUVO's S13173 PERFORMER Series temporary work light. Engineered to withstand tough conditions, this durable yet lightweight lamp is ideal for both indoor and outdoor use. Operating at 100 watts with a 12,000 lumen output, this lamp delivers powerful illumination for a wide range of lighting applications. Constructed from high-quality plastic housing and aluminum heat sinks, this lamp ensures rapid heat dissipation and with a 6-foot quick-connect power cord and a removable carabiner clip, installation and maneuverability are effortless. With 360-degree illumination, 2kV surge protection, and the capability to link multiple units seamlessly, this lamp is the perfect choice to provide comprehensive lighting coverage across your work areas.


  • •400W Replacement Wattage
  • •360 Degree Beam Spread
  • •6 Connectable Units at 120V
  • •2kV Surge Protection Rating
  • •Constructed for Rapid Heat Dissipation
  • •Lightweight and Portable
  • •30,000 Hour Functional Life
  • •3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.