Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish

  • Mfr # S3543

  • Zoro # G0956979


product price: $6.99
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Light Appearance
Warm White
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3543
Zoro #
G0956979
UPC #
045923035432
Country of Origin
China

Dimensions

Diameter
1/2 in
Light Bulb Dia.
0.5 in
Length
2.28 in
Max. Overall Bulb Length
2.28 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Light Appearance
Warm White
Watts
100 W
Item
Bulb,Halogen,100W,T4,Bi Pin G8 Base,Bi P
Bulb Amps
0.833A
Standards
Damp Rating
Features
Lensed Lamp
Lumens
1700L
Bulb Finish
Clear
Material
Glass / Metal
Average Bulb Life
2000
Application
Lighting
Voltage
120V
Bulb Beam Angle
360 Degrees
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
Yes
Finish
Clear
Color Temperature
2900K
Location Rating
Damp
CRI
100
Lamp Filament
CC-8

Description

Bulb,Halogen,100W,T4,Bi Pin G8 Base,Bi P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.