Zoro Homepage

10/20/30W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V

  • Mfr # S28980

  • Zoro # G504094892


product price: $74.15
/ea

Key Features

Voltage
100-277
Bulb Base Type
Medium
Bulb Beam Angle
180°
Bulb Shape
Type B
Watts
10W/20W/30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28980
Zoro #
G504094892
UPC #
45923289804
Country of Origin
China

Dimensions

Max. Overall Bulb Length
7 in.

Details

Voltage
100-277
Bulb Base Type
Medium
Bulb Beam Angle
180°
Bulb Shape
Type B
Watts
10W/20W/30W
Indoor/Outdoor Usage
Outdoor
Bulb Type
Corncob
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Bulb Technology
LED
Standards
cULus Classified - cULus Listed
Bulb Finish
White
Lumens
1700L/3200L/4500L
Weight
1.45
For Use With
Outdoor Lighting
Material
Plastic and Aluminum
Dimmable
Yes
Bulb Housing
Aluminum / Plastic
Color Temperature
3000K/4000K/5000K
Average Light Bulb Life
50000 hrs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.