10/22/33 Wattage Selectable PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120V

  • Mfr # S11490R1

  • Zoro # G113344067


product price: $23.15
/ea

Key Features

Voltage
120V
Watts
10W/22W/33W
Bulb Base Type
Mogul DC (E39d)
Bulb Shape
PS25
Bulb Housing
Plastic / Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11490R1
Zoro #
G113344067
UPC #
45923711978
Country of Origin
China

Dimensions

Length
6.61 in
Bulb Dia.
3.11 in

Details

Voltage
120V
Watts
10W/22W/33W
Bulb Base Type
Mogul DC (E39d)
Bulb Shape
PS25
Bulb Housing
Plastic / Aluminum
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
1300L/2900L/4000L
Rated Life
25000 hrs
Light Technology
LED
Bulb Beam Angle
220 Degrees
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-25°C (-13°F) to +45°C (+113°F)
Wattage Equivalency
100W/200W/300W
Standards
cULus
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Finish
White
Color
White
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
100W/200W/300W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

Inspired Spaces SATCO NUVOs S11490R1 LED 3-Way Mogul Lamp - the perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms or anywhere vintage Torchiere-style lamps are used. The 2700K color temperature provides warm light to suit any ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.