Zoro Homepage

10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt

  • Mfr # S11491

  • Zoro # G411233384


product price: $20.85
/ea

Key Features

Voltage
120V
Watts
10W/22W/34W
Bulb Base Type
Mogul DC (E39d)
Bulb Shape
PS25
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11491
Zoro #
G411233384
UPC #
45923114915
Country of Origin
China

Dimensions

Length
7.09 in
Bulb Dia.
3.11 in

Details

Voltage
120V
Watts
10W/22W/34W
Bulb Base Type
Mogul DC (E39d)
Bulb Shape
PS25
Bulb Housing
Metal
Color Temperature
3000K
Dimmable
No
Lumens
1300L/2900L/4100L
Rated Life
25000 hrs
Light Technology
LED
Standards
cULus - Listed, FCC
For Enclosed Fixtures
Yes
Bulb Beam Angle
220
Bulb Designation
PS25
Color Rendering Index
80
Light Color
Soft White
Light Distribution
220 Degrees Beam Spread
Bulb Primary Application
Lighting
Bulb Finish
White
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Wattage Equivalency
100W/200W/300W
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
100W/200W/300W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

Satco Nuvo's S11491 LED 3-Way Mogul Lamp offers the perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms, or anywhere vintage torchire-style lamps are used. This lamp provides the light distribution of a traditional high lumen lamp with the cost savings associated with LED lighting. The vented heat sink design provides advanced thermal management and, with a soft 3000K color temperature, this lamp is the perfect light to suit any ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.