Zoro Homepage

10.5 Watt A19 LED Dimmable Agriculture Bulb 5000K 120 Volts

  • Mfr # S11459

  • Zoro # G708665096


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Voltage
120 V
Watts
10.5 watts
Bulb Shape
Round
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11459
Zoro #
G708665096
UPC #
45923114595
Country of Origin
China

Dimensions

Length
4.61"

Details

Item
Lamps
Voltage
120 V
Watts
10.5 watts
Bulb Shape
Round
Bulb Housing
Plastic
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
1600 lumens
Rated Life
25000 hours
Light Technology
LED
Color Rendering Index
80+
Bulb Beam Angle
140
Bulb Finish
White
Light Color
Natural Light
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
100 watts

Description

Satco's S11459 10.5-watt A19 LED agriculture bulb is an ideal lighting solution for growing flora within the home. Perfect for growing plant life in areas that need extra illumination, start your indoor garden with this energy-efficient bulb. This dimmable white bulb delivers 25,000 hours of exceptional illumination.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.