Zoro Homepage

105 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Brushed Nickel Finish

  • Mfr # S11858

  • Zoro # G407676560


product price: $34.99
/ea

Key Features

Voltage
120 volts
Watts
10.5 watts
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
800 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11858
Zoro #
G407676560
UPC #
045923118586
Country of Origin
China

Details

Voltage
120 volts
Watts
10.5 watts
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
800 lumens
Rated Life
50000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Color Rendering Index
90+
Light Color
Cool White, Warm White
Incandescent Wattage Equivalency
65 watts
Maximum Operating Temperature
40 degrees celsius

Description

Satco's S11858 105watt gimbaled LED downlight is a sleek lighting solution for residential and commercial applications Illuminate kitchens, dining rooms, and office spaces with this CCTselectable fixture Versatile and functional, this brushed nickeltrimmed fixture delivers 50,000 hours of illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.