Zoro Homepage

105W T5 LED Light Bulb - Medium Base - White Finish

  • Mfr # S7375

  • Zoro # G0952797


product price: $40.45
/ea

Key Features

Voltage
120V
Watts
105W
Bulb Base Type
Medium
Bulb Shape
T5
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7375
Zoro #
G0952797
UPC #
045923073755
Country of Origin
China

Dimensions

Length
10.75 in
Bulb Dia.
4.02 in

Details

Item
Bulb,CFL,105W,T5,Medium Base,Spirals CFL
Voltage
120V
Watts
105W
Bulb Base Type
Medium
Bulb Shape
T5
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
7000L
Rated Life
10000
Light Technology
Compact Fluorescent
Color Rendering Index
85
Bulb Beam Angle
360 Degrees
Wattage Equivalency
3800W HAL
Bulb Finish
White
Energy Star Compliant
No
Standards
cULus; Dry Rating
Light Color
Warm White
Incandescent Wattage Equivalency
400 watts

Description

Bulb,CFL,105W,T5,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.