Zoro Homepage
This item is Discontinued.
Satco 105W T5 LED Light Bulb - Medium Base - White Finish S7376

105W T5 LED Light Bulb - Medium Base - White Finish (Discontinued)

  • Mfr # S7376
  • Zoro # G0952849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7376
Zoro #
G0952849
UPC #
045923073762
Country of Origin
China

Dimensions

Bulb Dia.
4.02 in
Nominal Length
10.75 in.
Overall Length
10.75 in

Details

Item
Bulb,CFL,105W,T5,Medium Base,Spirals CFL
Voltage
120V
Watts
105 W
Bulb Base Type
Medium
Bulb Shape
T5
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Yes
Lumens
7000L
Rated Life
10000 hrs
Light Technology
Compact Fluorescent
Wattage Equivalency
3800W HAL
Bulb Finish
White
Energy Star Compliant
No
Standards
cULus; Dry Rating
Bulb Beam Angle
360 Degrees
Color Rendering Index
85
Light Color
Cool White
Incandescent Wattage Equivalency
400W

Description

Bulb,CFL,105W,T5,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.