10W 4 Foot T8 LED G13 Base 30K/35K/40K/50K/65K CCT Selectable Type A Frost

  • Mfr # S21917

  • Zoro # G514810680


product price: $9.85
/ea
Sold in multiples of 25 for $246.25

Key Features

Voltage
Ballast Dependent
Watts
10W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21917
Zoro #
G514810680
UPC #
045923219177
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1 in

Details

Voltage
Ballast Dependent
Watts
10W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Yes-Dimmable
Lumens
1700L/1750L/1850L/1850L/1800L
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
220 Degrees
Light Color
Frost
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20°C to +45°C
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Color Rendering Index
83
For Enclosed Fixtures
Yes
For Use With
Lighting
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S21917 LED T8 Lamps - Type A are range voltage compatible and CCT selectable for versatile for use in a variety of applications. With five selectable CCTs at installation, and dimmable with compatible ballasts down to 20 percent, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


  • •4-Foot
  • •Type A - Ballast Compatible
  • •Dimmable with Select Ballasts
  • •Rated for use in Enclosed Fixtures
  • •up to 185 Lumens per Watt
  • •5 CCT Selectable
  • •Plug & Play T8 Replacements
  • •Frosted Glass Tube
  • •G13 Base
  • •Double-Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.