Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W A19 LED Light Bulb - Medium Base - Frost Finish

  • Mfr # S29629

  • Zoro # G0967829


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29629
Zoro #
G0967829
UPC #
045923296291
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
2.38 in

Details

Item
Bulb,LED,10W,A19,Medium Base,Type A
Voltage
120V
Watts
10W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Yes
Lumens
800L
Rated Life
25000
Light Technology
LED
Standards
cULus; Damp Rating
Color Rendering Index
80
Bulb Beam Angle
240 Degrees
Bulb Finish
Frost
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor
Light Color
Warm White
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

Bulb,LED,10W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.