Zoro Homepage

10W A19 LED RGB & Tunable White - Starfish IOT - 120V - 800L, PK 2

  • Mfr # S11275

  • Zoro # G903452576


product price: $26.19
/pk 2, $13.10/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11275
Zoro #
G903452576
UPC #
45923112751
Country of Origin
China

Dimensions

Length
4.57

Details

Voltage
120V
Watts
10W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Plastic
Color Temperature
2700K-5000K
Dimmable
Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Lumens
800L
Rated Life
15000 hrs
Light Technology
LED
Standards
cULus,RoHS Compliant
Bulb Finish
White
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Color Rendering Index
90+
Bulb Designation
A19
Indoor/Outdoor Usage
Indoor
Light Color
Warm to Cool White/Color Changeable
Bulb Beam Angle
220 Degrees
For Enclosed Fixtures
Yes
Weight
0.16
For Use With
Lighting
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

The 10-watt LED A19 Color Changing and Tunable White Bulb, now conveniently offered as a 2-pack, offers a traditional look and medium base, replacing existing standard bulbs with dynamic color-changing light and whites that range from warm to cool. Control dimming, colors, and CCT settings with the STARFISH app. The lamp is California Title 20 Compliant and is suitable for damp locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.