Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam

  • Mfr # S11223

  • Zoro # G802174371


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120 volts
Watts
10 watts
Bulb Housing
Polycarbonate
Dimmable
Yes
Lumens
1100 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11223
Zoro #
G802174371
UPC #
45923112232
Country of Origin
China

Details

Voltage
120 volts
Watts
10 watts
Bulb Housing
Polycarbonate
Dimmable
Yes
Lumens
1100 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Beam Angle
200
Bulb Finish
Clear
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
75 watts
Maximum Operating Temperature
45 degrees celsius

Description

The Satco LED J-type direct halogen replacements help to provide bright, efficient lighting indoors and outside: homes, offices, walkways, and paths. Specific applications include floor lamps, desk lamps, wall sconces, gardens, and outdoor security lighting, as well as billboards. Available in both 78mm and 118mm models, the J-type outperforms 50-watt and 100-watt halogen equivalents.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.