
10W LED Direct Wire Downlight Remote Driver CCT Selectable Dimmable Round Black Finish
Mfr # S11631R1
Zoro # G315577287
product price: $36.99
/eaKey Features
Lumens
840L
Voltage
120V
Height
2.17 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11631R1
Zoro #
G315577287
UPC #
045923711923
Country of Origin
Viet Nam
Dimensions
Height
2.17 in
Outside Diameter
4.38 in
Details
Lumens
840L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Black
Shape
Round; Integrated LED
Watts
10W
Housing Material
Aluminum
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
CRI
90
Trim Color
Black
Location Rating
Wet
Dimmable
Yes
For Use With
Lighting
Lamp Included
Integrated
Lamp Base
Integrated
Style
Utility
Shade / Lens Finish
Clear
Description
SATCO NUVO's LED Architectural Downlights with Remote Driver offers an option for a small aperture aesthetic with the energy savings of LED technology. The 40-degree beam angle provides focused illumination while creating the ambiance of your choice with five CCT choices from warm 2700K to cool 5000K at installation. This round trim with black finish easily complements any dcor.
- 5-CCT Selectable
- 90 CRI for Excellent Color Rendering
- Dimmable Down to 10%
- Wet Location Rated
- 10W
- 840 Lumens
- Airtight
- IC Rated
- Title 24
- Energy Star
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.