Zoro Homepage

10W LED Direct Wire Downlight Remote Driver CCT Selectable Dimmable Square Brushed Nickel Finish

  • Mfr # S11635R1

  • Zoro # G115577289


product price: $38.99
/ea

Key Features

Lumens
840L
Voltage
120V
Length
4.38 in
Width
4.38 in
Height
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11635R1
Zoro #
G115577289
UPC #
045923711961
Country of Origin
Viet Nam

Dimensions

Length
4.38 in
Width
4.38 in
Height
2.17 in

Details

Lumens
840L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
Shape
Square; Integrated LED
CRI
90
Trim Color
Nickel
Watts
10W
Finish
Brushed Nickel
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Lamp Included
Integrated
Location Rating
Wet
Style
Utility
Shade / Lens Finish
Clear
Dimmable
Yes
Lamp Base
Integrated
For Use With
Lighting

Description

SATCO NUVO's LED Architectural Downlights with Remote Driver offers an option for a small aperture aesthetic with the energy savings of LED technology. The 40-degree beam angle provides focused illumination while creating the ambiance of your choice with five CCT choices from warm 2700K to cool 5000K at installation. This square trim with brushed nickel finish easily complements any dcor.


  • 5-CCT Selectable
  • 90 CRI for Excellent Color Rendering
  • Dimmable Down to 10%
  • Wet Location Rated
  • 10W
  • 840 Lumens
  • Airtight
  • IC Rated
  • Title 24
  • Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.