Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W LED Direct Wire Downlight Remote Driver CCT Selectable Dimmable Square White Finish

  • Mfr # S11633R1

  • Zoro # G715577283


product price: $36.99
/ea

Key Features

Voltage
120V
Length
4.38 in
Width
4.38 in
Height
2.17 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11633R1
Zoro #
G715577283
UPC #
045923711947
Country of Origin
Viet Nam

Dimensions

Length
4.38 in
Width
4.38 in
Height
2.17 in

Details

Lumens
840L
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Trim Color
White
Shape
Square; Integrated LED
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
CRI
90
Housing Material
Aluminum
Finish
White
Watts
10W
Location Rating
Wet
Dimmable
Yes
Style
Utility
Lamp Base
Integrated
Lamp Included
Integrated
For Use With
Lighting
Shade / Lens Finish
Clear

Description

SATCO NUVO's LED Architectural Downlights with Remote Driver offers an option for a small aperture aesthetic with the energy savings of LED technology. The 40-degree beam angle provides focused illumination while creating the ambiance of your choice with five CCT choices from warm 2700K to cool 5000K at installation. This square trim with white finish easily complements any dcor.


  • 5-CCT Selectable
  • 90 CRI for Excellent Color Rendering
  • Dimmable Down to 10%
  • Wet Location Rated
  • 10W
  • 840 Lumens
  • Airtight
  • IC Rated
  • Title 24
  • Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.