Zoro Homepage

10W LED Direct Wire Downlight, Slimfit, Smooth, 4 in, CCT Selectable, Round, Remote Driver, White

  • Mfr # S11870R1

  • Zoro # G016518947


product price: $17.95
/ea

Key Features

Height
1.34 in
Standards
cETLus - Listed;FCC;Wet;RoHS;NEC;IC;AT
Voltage
120V
Dimmable / Non-Dimmable
Dimmable
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11870R1
Zoro #
G016518947
UPC #
45923410840
Country of Origin
Thailand

Dimensions

Height
1.34 in
Outside Diameter
5.06 in

Details

Standards
cETLus - Listed;FCC;Wet;RoHS;NEC;IC;AT
Item
Direct Wire
Voltage
120V
Dimmable / Non-Dimmable
Dimmable
CRI
90
Housing Material
Aluminum
Watts
10.3W
Lumens
850L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Round; Integrated LED
Style
Utility
Lamp Included
Integrated
For Use With
Lighting
Lens Material
Polystyrene (PS)
Color
White
Shade / Lens Finish
Matte Frosted
Location Rating
Wet
Lamp Base
Integrated

Description

SATCO NUVO's low-profile 4 round regress baffle downlight, S11870R1, combines performance, versatility, and ease of installation. It features 5 CCT selectable settings 2700K-5000K to accommodate a wide range of lighting preferences, while the integrated regress baffle reduces glare for enhanced visual comfort. The high 90 CRI ensures accurate color rendering, and the included remote driver junction box allows for direct wire installation. Equipped with spring clips for fast, tool-free mounting, this fixture is IC rated, airtight, wet location and closet rated-an ideal solution for most residential spaces.


  • 5 CCT Selectable (2700K to 5000K)
  • 4-Inch Round, White Finish
  • Regress Baffle for Reduced Glare
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • IC Rated and Airtight
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.