Zoro Homepage

10W LED Downlight Retrofit 5-6 Inch CCT Selectable Round White Finish

  • Mfr # S12604

  • Zoro # G715577276


product price: $12.99
/ea

Key Features

For Use With
Lighting
Watts
9.5W
Lumens
900L
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12604
Zoro #
G715577276
UPC #
45923126048
Country of Origin
China

Dimensions

Height
1.84 in
Light Bulb Dia.
7.36 in

Details

For Use With
Lighting
Watts
9.5W
Lumens
900L
Dimmable
Yes
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Standards
cETLus - Classified; FCC; Wet; RoHS; AT
Bulb Shape
Integrated LED
Bulb Base Type
Medium Adapter
Damp/Wet Rating
Wet
Housing Color
White
Housing Material
Plastic
Finish
White
Fixture Shape
Round
Style
Utility
Lamp Included
Integrated
Shade / Lens Finish
Matte Frosted

Description

SATCO NUVO's S12604 5/6-inch round, 9.5W, Performer Series LED Retrofit Downlight combines effortless installation with a sleek, functional design. Its smooth regress baffle minimizes glare, while the integrated on-unit switch allows easy selection from 5 color temperatures. Equipped with an E26 adapter, it supports both remodel and new construction applications. Rated for wet locations and featuring non-conductive dead-front trim, this downlight is perfect for showers and other damp areas. With a high CRI of 90, it provides bright, energy-efficient illumination with exceptional color accuracy, enhancing any environment.


  • 5 CCT Selectable
  • Smooth Baffle for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • Dimmable
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.