Zoro Homepage

10W LED DW Downlight, Edge-lit, 4 in, CCT Select, 120V Dimmable, Square, Remote Drive, Black

  • Mfr # S11876

  • Zoro # G412109978


product price: $25.69
/ea

Key Features

Voltage
120V
Length
4.72 in
Width
4.72 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11876
Zoro #
G412109978
UPC #
045923311413
Country of Origin
Viet Nam

Dimensions

Length
4.72 in
Width
4.72 in

Details

Lumens
650
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
10W
Housing Material
Aluminum
Standards
cETLus - Listed; FCC; Wet; RoHS; IP20; IC; AT
Dimmable / Non-Dimmable
Dimmable
Shape
Square
CRI
90
Color
Black
Application
Lighting
Location Rating
Wet
Installation Type
Down
Lamp Base
Integrated
Lamp Shape
Integrated LED
Shade / Lens Finish
Frost
Style
Utility

Description

SATCO NUVOs S11876 LED Slimfit Downlight is among the most versatile lighting fixtures on the market. CCT Selectable at installation to personalize any space from kitchens, dens and offices to theater rooms and hotels with warm to cool dimmable light. This 4-inch square trim with black finish offers an easy way to incorporate upgraded LED lighting into any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.