10W LED High Output Downlight Retrofit 4 Inch 27K/30K/35K/40K/50K CCT Selectable Round White Finish

  • Mfr # S11647

  • Zoro # G215577264


product price: $10.99
/ea

Key Features

For Use With
Lighting
Watts
10W
Lumens
820L
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11647
Zoro #
G215577264
UPC #
045923116476
Country of Origin
China

Dimensions

Height
1.86 in
Light Bulb Dia.
5.12 in

Details

For Use With
Lighting
Watts
10W
Lumens
820L
Dimmable
Yes
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Standards
cULus - Classified; cULus - Listed; FCC; Wet; RoHS; AT
Bulb Shape
Integrated LED
Housing Color
White
Fixture Shape
Round
Finish
White
Bulb Base Type
Medium Adapter
Damp/Wet Rating
Wet
Housing Material
Aluminum
Shade / Lens Finish
Matte Frosted
Style
Utility
Lamp Included
Integrated

Description

SATCO NUVO's LED CCT Selectable 4 inch High Lumen Retrofit Downlight, S11647, will elevate the lighting in any space. Designed with impeccable 90 CRI color rendering, you can make your space brighter while saving energy with this 1,100 high lumen LED downlight. This retrofit includes an E26 adapter making it the perfect upgrade to replace existing screw base lamps in downlight applications or purchase an optional GU24 socket adapter for use with pin-based fixtures. Featuring a smooth baffle design and your choice of five CCT options at installation, this retrofit downlight will illuminate all of your spaces with ease and elegance.


  • CCT Selectable
  • High Lumen Output 90 CRI for High Quality Lighting
  • Round, Smooth Baffle with White Trim
  • E26 Adapter Included
  • T20 and T24 Compliant
  • Aluminum Construction with Polycarbonate Lens
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.