Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W PLL LED 2G11 Base 30K/35K/40K/50K/65K CCT Selectable Type A/B 120-277V

  • Mfr # S18417

  • Zoro # G522807672


product price: $19.65
/ea

Key Features

Location Rating
Damp
Watts
10 W
Rated Life
50000
Application
Lighting
Outside Dia.
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18417
Zoro #
G522807672
UPC #
045923184178
Country of Origin
China

Dimensions

Outside Dia.
1.72 in
Length
12.9 in

Details

Location Rating
Damp
Watts
10 W
Rated Life
50000
Application
Lighting
Lamp Shape
T5
Lamp Count
1
For Use With
Lighting
Dimmable
Yes
Voltage
120V-277V
Color
White
Standards
cULus - Certified, cULus - Classified, FCC, Damp, RoHS, NSF, IP20
Material
Glass / Plastic
CRI
80+
Color Temperature
Soft White to Daylight
Finish
Frost
Lamp Base
2G11
ANSI Base
2G11
Operating Temperature
-20C (-4F) to +45C (+113F)
CCT
3000K/3500K/4000K/5000K/6500K
Beam Spread
160
Lumens
1250L
Fluorescent Equivalent
24W

Description

SATCO NUVO'S LED PLL Lamp S18417 combines high efficiency with versatile performance for today's commercial lighting needs. Designed with Type A+B ballast compatibility, this 10-watt lamp operates with most electronic ballasts or can be wired for direct line voltage, making upgrades and retrofits straightforward and reliable. The all-glass T5 lamp construction and the 2G11 base ensure durability, exceptional light quality, and NSF approval for use in food service and sensitive environments. Delivering 1250 lumens, it provides brightness equivalent to a traditional 24W fluorescent tube. With 5 CCT selectable options from soft white 3000K to daylight 6500K, a rated lifespan of 50,000 hours, this lamp delivers long-lasting, energy-saving illumination that adapts to a wide range of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.