Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W T8 LED CCT Select G13 Base 50K Hours Type A Ballast Depend

  • Mfr # S11928

  • Zoro # G808374317


product price: $8.95
/ea
Sold in multiples of 25 for $223.75

Key Features

Voltage
120-277V
Watts
10 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11928
Zoro #
G808374317
UPC #
045923119286
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
10 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K/5000K/6500K
Dimmable
Yes
Lumens
1800
Rated Life
50000 hr
Light Technology
LED
Wattage Equivalency
30W Fluorescent
Energy Star Compliant
No
Bulb Beam Angle
220 Degrees
Bulb Finish
White
Bulb Designation
T8
Indoor/Outdoor Usage
Indoor
Color Rendering Index
83
Type
Linear
Light Color
Cool White to Daylight
Bulb Operating Temp. Range
-4 to 113°F
For Enclosed Fixtures
Yes
Standards
DLC Approved, FCC Compliant, NSF Approved, cULus - Listed
IP Rating
IP20
Lens Material
Glass
Total Harmonic Distortion
Less than 25%
Housing Color
White
Lamp Filament
LED
Operating Frequency
50/60 Hz
Ballast Bypass/Direct
Direct
Power Factor
0.9
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts
Color Selectable
Yes
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type A
Amps
0.13 A

Description

ColorQuick CCT-selectable lamps by Satco are some of the most versatile T8 LED tubes in the industry. Available in both Type A and Type B ballasts, the lamps cover a wide range of fixtures and applications. The ability to choose a color temperature: 4000K, 5000K, and 6500K makes them especially valuable in commercial settings. Order one lamp to cover multiple venues. Forty percent savings over standard T8 systems, along with reduced lamp inventory and maintenance, make this the T8 replacement lamp you need.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.