Zoro Homepage

11 W S14 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 130V - 4-Pack

  • Mfr # S3964

  • Zoro # G0962247


product price: $4.29
/pk 4, $1.07/ea
Sold in multiples of 2 for $8.58

Key Features

Voltage
130V
Dimmable
Yes
Max Overall Bulb Length
3.5 in.
Bulb Finish
Ceramic Orange
Light Bulb Dia.
1.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3964
Zoro #
G0962247
UPC #
045923039645
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.5 in.
Light Bulb Dia.
1.75 in.

Details

Item
Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4
Voltage
130V
Dimmable
Yes
Bulb Finish
Ceramic Orange
Bulb Beam Angle
360
Bulb Amps
0.085A

Description

Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.