11 Watt, 4 Foot LED T8, Medium Bi Pin base 4000K 1800 Lumens Type A Ballast dependent

  • Mfr # S49936

  • Zoro # G414810605


product price:  $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Voltage
120V-277V
Watts
11W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49936
Zoro #
G414810605
UPC #
045923499364
Country of Origin
China

Dimensions

Length
47.78 in
Bulb Dia.
1.1 in

Details

Voltage
120V-277V
Watts
11W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Cool White
Dimmable
Yes
Lumens
1800L
Rated Life
50000
Light Technology
LED
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
82
Bulb Beam Angle
210 Degrees
Wattage Equivalency
150W
Indoor/Outdoor Usage
Indoor
Light Color
Cool White
Bulb Finish
Gloss White
For Enclosed Fixtures
Yes
Application
Lighting
Color
White
Bulb Minimum Starting Temperature
-20C (-4F)
Incandescent Wattage Equivalency
150 watts
Maximum Operating Temperature
45C (113F)
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO's S49936 11-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of cool white light.


  • •No rewiring required
  • •All glass tubes - no aging, yellowing, or bending
  • •Integrated thermal fuse pins
  • •Damp location rated
  • •DLC 5.1 certified
  • •Operating Temperature: -20C (-4F) to a maximum of 45C (113F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.