
11 Watt 4 Inch Directional Low-Profile Downlight CCT Selectable 120 Volt White Finish
Mfr # S11878
Zoro # G312110074
product price: $21.95
/eaKey Features
Voltage
120V
Width
4.92 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11878
Zoro #
G312110074
UPC #
45923118784
Country of Origin
Thailand
Dimensions
Width
4.92 in
Outside Diameter
4.92 in
Details
Lumens
700
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Watts
11W
Standards
cETLus - Listed; FCC; Damp; RoHS; IC
Shape
Round
CRI
90
Application
Lighting
Color
White
Shade / Lens Finish
No Shade / Lens
Location Rating
Damp
Lamp Shape
Integrated LED
Installation Type
Down
Style
Utility
Lamp Base
Integrated
Description
SATCO NUVOs S11878 LED Low Profile Directional Downlight illuminates your space with precision and style. This downlight is an 11-Watt, 4-inch round model with a 5 CCT color temperature selectable option. It features a 360 degree rotation and a 30 degree tilt to customize your lighting experience. The remote driver provides easy installation. With a high CRI of 90 and damp location rating, its the perfect blend of aesthetics and performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.