Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Watt LED A19, Soft White, Medium Base, 2700K, 90 CRI, 120 Volt

  • Mfr # S12426

  • Zoro # G714810671


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120V
Watts
11W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12426
Zoro #
G714810671
UPC #
45923124266
Country of Origin
China

Dimensions

Length
4.02 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
11W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
1100L
Rated Life
15000
Light Technology
LED
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Soft White
Wattage Equivalency
75W
Color Rendering Index
90
Light Color
Warm White
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS
Bulb Beam Angle
320 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color
White
Application
Lighting
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
75 watts
UL 1993 Environmental Rating
Wet

Description

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12426 A19, 2700K, 11-watt soft white lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!


  • •90 CRI A Lamps
  • •T20 CEC Rating
  • •High Lumens and Efficiency
  • •Clear and Soft White Options
  • •Dimmable
  • •Rated for Enclosed Fixture
  • •Long Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.