1.12 W - Miniature - T3-1/4 - Clear - 7000 Hours - Midget Grooved Base - 28V
Mfr # S7830
Zoro # G0961985
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Voltage
28V
Watts
1.12W
Bulb Shape
T1.75
Lighting Technology
Incandescent
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7830
Zoro #
G0961985
UPC #
045923078309
Country of Origin
China
Dimensions
Light Bulb Dia.
0.22 in.
Max Overall Bulb Length
0.63 in.
Maximum Overall Length
0.63 in
Details
Item
Bulb,Incandescent,1.12W,T1 3/4,Midget Gr
Voltage
28V
Watts
1.12W
Bulb Shape
T1.75
Lighting Technology
Incandescent
Dimmable
No
Bulb Beam Angle
360
ANSI Code
388
Bulb Finish
Clear
Features
Lensed Lamp
Lamp Base
Midget Grooved
Bulb Amps
0.040A
Beam Spread
360 Degrees
Lamp Filament
C-2F
Description
Bulb,Incandescent,1.12W,T1 3/4,Midget Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.