Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5 Watt PAR38 LED, Green, 90 degree Beam Angle, Medium base, 120 Volt

  • Mfr # S29481

  • Zoro # G014810593


product price: $10.99
/ea

Key Features

Voltage
120V
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29481
Zoro #
G014810593
UPC #
45923294815
Country of Origin
China

Dimensions

Length
5.2 in
Bulb Dia.
4.75 in

Details

Voltage
120V
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Aluminum / Plastic
Dimmable
Yes
Rated Life
15000
Light Technology
LED
Bulb Beam Angle
90 Degrees
Light Color
Green
Bulb Finish
Green
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
Wattage Equivalency
100W
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor;Outdoor
Application
Lighting
Color
Green
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Satco's S29481 11.5-watt LED PAR38 lamp delivers superior color and higher efficiency lighting than older PAR lamps. Designed for use indoors and out, in track, recessed and landscape-type fixtures, this popular lamp brings a new dimension to commercial and residential lighting. This dimmable lamp has a green finish and delivers 15,000 hours of illumination.


  • •High efficiency lighting
  • •Improved color
  • •Superior design
  • •Suitable for indoor and outdoor use
  • •Enclosed fixture and wet location rated
  • •Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.