11.5/13/15 Wattage Selectable T8 U-Bend LED - 30K/35K/40K/50K/65K CCT Selectable - 1-Inch - Frost Finish - 120-277 Range Voltage

  • Mfr # S18414

  • Zoro # G914836563


product price:  $19.99
/ea

Key Features

Voltage
120V-277V
Watts
11.5W/13W/15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18414
Zoro #
G914836563
UPC #
45923184147
Country of Origin
China

Dimensions

Length
22.43 in
Bulb Dia.
0.96 in

Details

Voltage
120V-277V
Watts
11.5W/13W/15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Soft White to Daylight; 3000K/3500K/4000K/5000K/6500K
Dimmable
Yes-Dimmable
Lumens
1800/2000/2200
Rated Life
50000
Light Technology
LED
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Light Color
Frost
Indoor/Outdoor Usage
Indoor
Bulb Designation
T8
Bulb Finish
Frost
Color Rendering Index
80+
Bulb Beam Angle
210 Degrees
Bulb Primary Application
Lighting
For Use With
Lighting
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
45 degrees celsius
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
Yes
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO's S18414 LED filament U-Bend lamp with 1-inch leg spacing, delivers versatile and efficient lighting solutions for a range of applications. This lamp consumes significantly less energy than its fluorescent counterpart and features a much longer lifespan, leading to reduced maintenance costs. With selectable CCT and wattage, users can perfectly tailor the light output to their needs. The Type A/B ballast bypass compatibility provides flexibility for easy installation with or without the existing ballast, enhancing convenience and long-term energy savings. Constructed with full glass housing, this lamp resists aging, yellowing, and bending, ensuring lasting durability. It is mercury-free, environmentally friendly, and NSF® approved, making it safe for food service and healthcare environments. Retrofit your fluorescent U-Bend lamps with our LED U-Bend lamp and start saving today.


  • • CCT and Wattage Selectable
  • • Type A/B Ballast Bypass
  • • NSF Approved
  • • Single and Double Ended Wiring
  • • Full Glass Housing
  • • 1 Inch Leg Spacing
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.