11.5/13/15 Wattage Selectable T8 U-Bend LED - 30K/35K/40K/50K/65K CCT Selectable - 6-Inch - Frost Finish - 120-277 Range Voltage

  • Mfr # S18413

  • Zoro # G114836561


product price:  $19.39
/ea

Key Features

Voltage
120V-277V
Watts
11.5W/13W/15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18413
Zoro #
G114836561
UPC #
45923184130
Country of Origin
China

Dimensions

Length
22.43 in
Bulb Dia.
0.96 in

Details

Voltage
120V-277V
Watts
11.5W/13W/15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
Soft White to Daylight; 3000K/3500K/4000K/5000K/6500K
Dimmable
Yes-Dimmable
Lumens
1800/2000/2200
Rated Life
50000
Light Technology
LED
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Bulb Beam Angle
210 Degrees
Bulb Primary Application
Lighting
Light Color
Frost
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Color Rendering Index
80+
For Use With
Lighting
Lumen Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
50 watts
Color Selectable
Yes
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO's S18413 LED filament U-Bend lamp with 6-inch leg spacing, delivers versatile and efficient lighting solutions for a range of applications. This lamp consumes significantly less energy than its fluorescent counterpart and features a much longer lifespan, leading to reduced maintenance costs. With selectable CCT and wattage, users can perfectly tailor the light output to their needs. The Type A/B ballast bypass compatibility provides flexibility for easy installation with or without the existing ballast, enhancing convenience and long-term energy savings. Constructed with full glass housing, this lamp resists aging, yellowing, and bending, ensuring lasting durability. It is mercury-free, environmentally friendly, and NSF® approved, making it safe for food service and healthcare environments. Retrofit your fluorescent U-Bend lamps with our LED U-Bend lamp and start saving today.


  • • CCT and Wattage Selectable
  • • Type A/B Ballast Bypass
  • • NSF Approved
  • • Single and Double Ended Wiring
  • • Full Glass Housing
  • • 6 inch Leg Spacing
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.