Zoro Homepage

11.5W LED, A19, 27K/3K/35K/4K/5K, GU24 Base, 120V

  • Mfr # S12146

  • Zoro # G016518954


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Bulb Dia.
2.36 in
Lumens
1100L
Length
4.21 in
Watts
11.5W
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12146
Zoro #
G016518954
UPC #
45923121463
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.21 in

Details

Item
Type A
Lumens
1100L
Watts
11.5W
Rated Life
15000
Color Rendering Index
90+
Bulb Beam Angle
220°
Bulb Shape
A19
Voltage
120V
Standards
cULus;FCC;Damp;RoHS
Dimmable
Yes-Dimmable
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Bulb Base Type
Bi Pin GU24
Incandescent Wattage Equivalency
75W
Location Rating
Damp
Ansi Base
GU24
Operating Temperature
-13°F to +113°F
Lamp Count
1
Material
Plastic
Color
Frost
For Use With
Lighting

Description

Enhance your lighting with SATCO NUVO's high-performance 11.5-watt LED A19 bulb S12146, crafted for optimal versatility and energy efficiency. This GU24 base bulb offers 5 CCT selectable technology 2700K-5000K and a 90 CRI for vibrant, accurate lighting. Equivalent to a 75-watt incandescent and finished in frosted glass, it's rated for enclosed fixtures and damp locations, making it suitable for a wide range of applications.


  • 5 CCT Selectable
  • Standard A19 Shape for General Service Applications
  • 75W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • GU24 Pin Base
  • Damp Location Rated
  • T24 Compliant
  • 15,000 Hour Lifespan
  • 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.