
11.5W LED, A19, 27K/3K/35K/4K/5K, Medium Base, 120V
Mfr # S12145
Zoro # G216518921
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Color Rendering Index
90+
Rated Life
15000
Bulb Base Type
Medium
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Dimmable
Yes-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12145
Zoro #
G216518921
UPC #
45923121456
Country of Origin
China
Dimensions
Bulb Dia.
2.36 in
Length
4.33 in
Details
Color Rendering Index
90+
Rated Life
15000
Bulb Base Type
Medium
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Dimmable
Yes-Dimmable
Standards
cULus;FCC;Damp;RoHS
Bulb Shape
A19
Lumens
1100L
Watts
11.5W
Bulb Beam Angle
220°
Voltage
120V
Item
Type A
Incandescent Wattage Equivalency
75W
Material
Plastic
Color
Frost
Operating Temperature
-13°F to +113°F
Location Rating
Damp
Lamp Count
1
Ansi Base
E26
For Use With
Lighting
Description
Enhance your lighting with SATCO NUVO's high-performance 11.5-watt LED A19 bulb S12145, engineered for superior light quality and efficiency. With an E26 base, 5 CCT selectable technology 2700K-5000K, and a 90 CRI, this frosted bulb delivers vivid, natural illumination. Equivalent to a 75-watt incandescent, it's rated for enclosed fixtures and damp locations-perfect for residential and commercial environments.
- 5 CCT Selectable
- Standard A19 Shape for General Service Applications
- 75W Incandescent Replacement
- 90 CRI High Quality Illumination
- E26 Medium Base
- Damp Location Rated
- T24 Compliant
- 15,000 Hour Lifespan
- 2 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.