Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK

  • Mfr # S22219

  • Zoro # G501769205


product price: $17.19
/pk 2, $8.60/ea

Key Features

Voltage
120
Watts
11.5
Bulb Base Type
Medium
Bulb Shape
PAR 38
Bulb Housing
Plastic - Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S22219
Zoro #
G501769205
UPC #
45923210525
Country of Origin
China

Dimensions

Length
5.12
Outside Diameter
4.76
Bulb Dia.
4.76 in

Details

Voltage
120
Watts
11.5
Bulb Base Type
Medium
Bulb Shape
PAR 38
Bulb Housing
Plastic - Aluminum
Color Temperature
3000K
Dimmable
Yes
Lumens
1000
Rated Life
15000
Light Technology
LED
Finish
Clear
Energy Star
No
Bulb Base
Medium
Operating Frequency
60
Indoor/Outdoor
Indoor and Outdoor
RoHS Compliant
Yes
IMAP
13.95
CCT
3000K
Hours Rated
15000
Location Rating
Wet
CEC Title 20
Y
Weight
0.06
Standards
cULus Listed
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
For Use With
Lighting
Material
Plastic - Aluminum
Bulb Beam Angle
40
Bulb Finish
Clear
Light Color
Soft White
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Incandescent Wattage Equivalency
90 watts
Maximum Operating Temperature
45 degrees celsius
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Wet

Description

With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.